CBN/diamantfil Pferd Tools DF 4172 D 126

Diamond needle files DF 4172 D 126

Se teknisk information

Referenser

Pferd Tools:DF 4172 D 126
Rubix:6015143
Tillverkare:15108062
EAN:4007220016886
PFERD Diamond needle file DF 4172 D 126

Teknisk sammanfattning

Längd skär70 mm
Se alla caracteristics

Produktinformation : DIA-NÅLFILAR DF4172 D126 KNIV - 15108062 - PFERD


The diamond needle files are suitable for universal use in tool manufacturing. The extra-thin needle files (S) are ideal for the machining of narrow edges. Both tools can be used with the 2101 quick-clamp handle as well as the NFH 212 needle file holder. For more information and order references, refer to catalogue 201. 

Teknisk information


Attribut
Längd skär70 mm
Spannmål126
378,61 kr Ex moms
/ Styck
473,26 kr Inkl moms
  • Tillgänglig – Leveransdatum på begäran