Referenser
Bosch:2608602202
Rubix:363079
EAN:3165140441308

Produktinformation : DIAMANTSKIVA STD CERAMIC 125X22,23MM - 2608602202 - BOSCH
The Diamond cutting disc Standard for Ceramic enables reliable cutting of tiles. The continuous cutting rim allows precise results on all types of tiles. The Bosch Diamond Competence Center in Switzerland ensures the disc's high quality standard. Suitable for cutting ceramic, porcelain and porcelain stoneware. It is compatible with angle grinders.
Teknisk information
Attribut
| Logistisk vikt | 159 g |
|---|---|
| Förpackade mått (D x B x H) | 165x160x9 mm |
| Paketerad vikt | 159 g |
| Diameter | 125 mm |
| Tjocklek | 1.6 mm |
| Slipmaterial | diamant |
| Skaftdiameter | 22.23 mm |
| Applikation | ceramic tiles (for small angle grinders) |
| Form | continuous cutting rim |
| högsta hastighet | 80 m/s |
| Serier | standard for ceramic |
Att visa UNSPSC/ECL@SS/Customs
219,42 kr Ex moms
/ Styck
274,27 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
