Referenser
Lindström:7191 CO
Rubix:430358
EAN:7314150052806
Produktinformation : SIDAVBITARE FLUSH KONDUKTIV - 7191 CO
Styrkor
•Polished
Numerically controlled machine grinding guarantees edge angle accuracy and contact, increasing the tools reliability and consistency
Precision induction hardened edges 58-60 HRC
Screw joint that minimizes friction and maximizes alignment of cutting edges
ESD safe handles in synthetic material with return spring
The cutting capacity that is given is for copper wire
“CO” standard handle shape in conductive material
Numerically controlled machine grinding guarantees edge angle accuracy and contact, increasing the tools reliability and consistency
Precision induction hardened edges 58-60 HRC
Screw joint that minimizes friction and maximizes alignment of cutting edges
ESD safe handles in synthetic material with return spring
The cutting capacity that is given is for copper wire
“CO” standard handle shape in conductive material
Teknisk information
Attribut
| Logistisk vikt | 50 g |
|---|
Att visa UNSPSC/ECL@SS/Customs
- Tillgängliga