Klassisk v-rem Gates B162 17x4120Li B4160 Ld DELTA CLASSIC

Delta Classic Kilrem B

Se teknisk information

Referenser

Gates:B162 17x4120Li B4160 Ld DELTA CLASSIC
Rubix:183232
Tillverkare:962261620
EAN:5414465302039
brand logo

Teknisk sammanfattning

Profilb/17
Bälte nr.b162
Invändig längd4120 mm
Se alla caracteristics

Produktinformation : B162 17x4120Li B4160 Ld DELTA CLASSIC - GATES


The wrapped classical section Hi-Power® V-belt has a long reputation for reliability on agricultural and industrial applications. The arched top of the Hi-Power® belt provides superior strength to prevent "dishing" and distortion of the tensile section. The cords are properly aligned, each of them carrying its full share of the load.

Styrkor

Arched top, concave sidewalls and rounded corners provide uniform tensile loading and uniform pulley sidewall contact for excellent belt service life and reduced pulley wear
The vulcanized Flex-bonded tensile cords provide superior resistance to tensile and flexing forces, fatigue and shock loads
The Flex Weave oil and heat resistant cover protects the belt core from the toughest environments

Användningsområden

Industrial Applications, Including V-Flat Drives

Teknisk information


Attribut
Profilb/17
Bälte nr.b162
Invändig längd4120 mm
Yttre längd4160 mm
Övre bredd17 mm
Höjd11 mm
Indikativ längd4160 mm
Materialsbr
Sektion17 mm
879,48 kr Ex moms
/ Styck
1 099,35 kr Inkl moms
  • Tillgänglig – Leveransdatum på begäran