Klassisk v-rem Gates A47 13x1200Li A1230 Ld DELTA CLASSIC
Delta Classic Kilrem A
Se teknisk informationSe dokumentReferenser
Gates:A47 13x1200Li A1230 Ld DELTA CLASSIC
Rubix:183028
Tillverkare:962160470
EAN:5414465288661

Dokumenter
Produktinformation : A47 13x1200Li A1230 Ld DELTA CLASSIC - GATES
The wrapped classical section Hi-Power® V-belt has a long reputation for reliability on agricultural and industrial applications. The arched top of the Hi-Power® belt provides superior strength to prevent "dishing" and distortion of the tensile section. The cords are properly aligned, each of them carrying its full share of the load.
Styrkor
Arched top, concave sidewalls and rounded corners provide uniform tensile loading and uniform pulley sidewall contact for excellent belt service life and reduced pulley wear
The vulcanized Flex-bonded tensile cords provide superior resistance to tensile and flexing forces, fatigue and shock loads
The Flex Weave oil and heat resistant cover protects the belt core from the toughest environments
The vulcanized Flex-bonded tensile cords provide superior resistance to tensile and flexing forces, fatigue and shock loads
The Flex Weave oil and heat resistant cover protects the belt core from the toughest environments
Användningsområden
Industrial Applications, Including V-Flat Drives
Teknisk information
Attribut
| Profil | a/13 |
|---|---|
| Bälte nr. | a47 |
| Invändig längd | 1200 mm |
| Yttre längd | 1250 mm |
| Övre bredd | 13 mm |
| Höjd | 8 mm |
| Indikativ längd | 1230 mm |
| Material | sbr |
Att visa UNSPSC/ECL@SS/Customs
187,08 kr Ex moms
/ Styck
233,85 kr Inkl moms
- Tillgängliga