Klassisk v-rem Gates B128 17x3250Li B3290 Ld DELTA CLASSIC

Delta Classic Kilrem B

Se teknisk information

Referenser

Gates:B128 17x3250Li B3290 Ld DELTA CLASSIC
Rubix:183218
Tillverkare:962261280
EAN:5414465299933
brand logo

Teknisk sammanfattning

Profilb/17
Bälte nr.b128
Invändig längd3250 mm
Se alla caracteristics

Produktinformation : B128 17x3250Li B3290 Ld DELTA CLASSIC - GATES


The wrapped classical section Hi-Power® V-belt has a long reputation for reliability on agricultural and industrial applications. The arched top of the Hi-Power® belt provides superior strength to prevent "dishing" and distortion of the tensile section. The cords are properly aligned, each of them carrying its full share of the load.

Styrkor

Arched top, concave sidewalls and rounded corners provide uniform tensile loading and uniform pulley sidewall contact for excellent belt service life and reduced pulley wear
The vulcanized Flex-bonded tensile cords provide superior resistance to tensile and flexing forces, fatigue and shock loads
The Flex Weave oil and heat resistant cover protects the belt core from the toughest environments

Användningsområden

Industrial Applications, Including V-Flat Drives

Teknisk information


Attribut
Profilb/17
Bälte nr.b128
Invändig längd3250 mm
Indikativ längd3290 mm
Övre bredd17 mm
Höjd11 mm
Yttre längd3290 mm
Materialsbr
Sektion17 mm
687,72 kr Ex moms
/ Styck
859,65 kr Inkl moms
  • Tillgänglig – Leveransdatum på begäran