Klassisk v-rem Gates B86 17x2190Li B2230 Ld DELTA CLASSIC
Delta Classic Kilrem B
Se teknisk informationReferenser
Gates:B86 17x2190Li B2230 Ld DELTA CLASSIC
Rubix:183183
Tillverkare:962260860
EAN:5414465296703

Produktinformation : B86 17x2190Li B2230 Ld DELTA CLASSIC - GATES
The wrapped classical section Hi-Power® V-belt has a long reputation for reliability on agricultural and industrial applications. The arched top of the Hi-Power® belt provides superior strength to prevent "dishing" and distortion of the tensile section. The cords are properly aligned, each of them carrying its full share of the load.
Styrkor
Arched top, concave sidewalls and rounded corners provide uniform tensile loading and uniform pulley sidewall contact for excellent belt service life and reduced pulley wear
The vulcanized Flex-bonded tensile cords provide superior resistance to tensile and flexing forces, fatigue and shock loads
The Flex Weave oil and heat resistant cover protects the belt core from the toughest environments
The vulcanized Flex-bonded tensile cords provide superior resistance to tensile and flexing forces, fatigue and shock loads
The Flex Weave oil and heat resistant cover protects the belt core from the toughest environments
Användningsområden
Industrial Applications, Including V-Flat Drives
Teknisk information
Attribut
| Profil | b/17 |
|---|---|
| Bälte nr. | b86 |
| Invändig längd | 2190 mm |
| Yttre längd | 2261 mm |
| Övre bredd | 17 mm |
| Höjd | 11 mm |
| Indikativ längd | 2230 mm |
| Material | sbr |
| Sektion | 17 mm |
Att visa UNSPSC/ECL@SS/Customs
472,57 kr Ex moms
/ Styck
590,71 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran