Klassisk v-rem Gates B81 17x2060Li B2100 Ld DELTA CLASSIC

Delta Classic Kilrem B

Se teknisk information

Referenser

Gates:B81 17x2060Li B2100 Ld DELTA CLASSIC
Rubix:183177
Tillverkare:962260810
EAN:5414465296116
brand logo

Teknisk sammanfattning

Profilb/17
Bälte nr.b81
Invändig längd2060 mm
Se alla caracteristics

Produktinformation : B81 17x2060Li B2100 Ld DELTA CLASSIC - GATES


The wrapped classical section Hi-Power® V-belt has a long reputation for reliability on agricultural and industrial applications. The arched top of the Hi-Power® belt provides superior strength to prevent "dishing" and distortion of the tensile section. The cords are properly aligned, each of them carrying its full share of the load.

Styrkor

Arched top, concave sidewalls and rounded corners provide uniform tensile loading and uniform pulley sidewall contact for excellent belt service life and reduced pulley wear
The vulcanized Flex-bonded tensile cords provide superior resistance to tensile and flexing forces, fatigue and shock loads
The Flex Weave oil and heat resistant cover protects the belt core from the toughest environments

Användningsområden

Industrial Applications, Including V-Flat Drives

Teknisk information


Attribut
Profilb/17
Bälte nr.b81
Invändig längd2060 mm
Indikativ längd2100 mm
Övre bredd17 mm
Höjd11 mm
Yttre längd2129 mm
Materialsbr
Sektion17 mm
430,10 kr Ex moms
/ Styck
537,63 kr Inkl moms
  • Tillgänglig – Leveransdatum på begäran