Klassisk v-rem Gates B76 17x1930Li B1970 Ld DELTA CLASSIC

Delta Classic Kilrem B

Se teknisk information

Referenser

Gates:B76 17x1930Li B1970 Ld DELTA CLASSIC
Rubix:183172
Tillverkare:962260760
EAN:5414465296079
brand logo

Teknisk sammanfattning

Profilb/17
Bälte nr.b76
Invändig längd1930 mm
Se alla caracteristics

Produktinformation : B76 17x1930Li B1970 Ld DELTA CLASSIC - GATES


The wrapped classical section Hi-Power® V-belt has a long reputation for reliability on agricultural and industrial applications. The arched top of the Hi-Power® belt provides superior strength to prevent "dishing" and distortion of the tensile section. The cords are properly aligned, each of them carrying its full share of the load.

Styrkor

Arched top, concave sidewalls and rounded corners provide uniform tensile loading and uniform pulley sidewall contact for excellent belt service life and reduced pulley wear
The vulcanized Flex-bonded tensile cords provide superior resistance to tensile and flexing forces, fatigue and shock loads
The Flex Weave oil and heat resistant cover protects the belt core from the toughest environments

Användningsområden

Industrial Applications, Including V-Flat Drives

Teknisk information


Attribut
Profilb/17
Bälte nr.b76
Invändig längd1930 mm
Yttre längd1999 mm
Övre bredd17 mm
Höjd11 mm
Indikativ längd1970 mm
Materialsbr
Sektion17 mm
401,56 kr Ex moms
/ Styck
501,95 kr Inkl moms
  • Tillgängliga