Klassisk v-rem Gates A110 13x2800Li A2830 Ld DELTA CLASSIC

Delta Classic Kilrem A

Se teknisk information

Referenser

Gates:A110 13x2800Li A2830 Ld DELTA CLASSIC
Rubix:183092
Tillverkare:962161100
EAN:5414465291081
brand logo

Teknisk sammanfattning

Profila/13
Bälte nr.a110
Invändig längd2800 mm
Se alla caracteristics

Produktinformation : A110 13x2800Li A2830 Ld DELTA CLASSIC - GATES


The wrapped classical section Hi-Power® V-belt has a long reputation for reliability on agricultural and industrial applications. The arched top of the Hi-Power® belt provides superior strength to prevent "dishing" and distortion of the tensile section. The cords are properly aligned, each of them carrying its full share of the load.

Styrkor

Arched top, concave sidewalls and rounded corners provide uniform tensile loading and uniform pulley sidewall contact for excellent belt service life and reduced pulley wear
The vulcanized Flex-bonded tensile cords provide superior resistance to tensile and flexing forces, fatigue and shock loads
The Flex Weave oil and heat resistant cover protects the belt core from the toughest environments

Användningsområden

Industrial Applications, Including V-Flat Drives

Teknisk information


Attribut
Profila/13
Bälte nr.a110
Invändig längd2800 mm
Indikativ längd2830 mm
Övre bredd13 mm
Höjd8 mm
Yttre längd2853 mm
Materialsbr
Sektion13 mm
378,08 kr Ex moms
/ Styck
472,60 kr Inkl moms
  • Tillgänglig – Leveransdatum på begäran