Klassisk v-rem Gates B60 17x1520Li B1560 Ld DELTA CLASSIC

Delta Classic Kilrem B

Se teknisk informationSe dokument

Referenser

Gates:B60 17x1520Li B1560 Ld DELTA CLASSIC
Rubix:183155
Tillverkare:962260600
EAN:5414465295898
brand logo

Teknisk sammanfattning

Profilb/17
Bälte nr.b60
Invändig längd1520 mm
Se alla caracteristics

Dokumenter

Produktinformation : B60 17x1520Li B1560 Ld DELTA CLASSIC - GATES


The wrapped classical section Hi-Power® V-belt has a long reputation for reliability on agricultural and industrial applications. The arched top of the Hi-Power® belt provides superior strength to prevent "dishing" and distortion of the tensile section. The cords are properly aligned, each of them carrying its full share of the load.

Styrkor

Arched top, concave sidewalls and rounded corners provide uniform tensile loading and uniform pulley sidewall contact for excellent belt service life and reduced pulley wear
The vulcanized Flex-bonded tensile cords provide superior resistance to tensile and flexing forces, fatigue and shock loads
The Flex Weave oil and heat resistant cover protects the belt core from the toughest environments

Användningsområden

Industrial Applications, Including V-Flat Drives

Teknisk information


Attribut
Profilb/17
Bälte nr.b60
Invändig längd1520 mm
Yttre längd1603 mm
Övre bredd17 mm
Höjd11 mm
Indikativ längd1560 mm
Materialsbr
332,07 kr Ex moms
/ Styck
415,09 kr Inkl moms
  • Tillgänglig – Leveransdatum på begäran