Klassisk v-rem Gates B45 17x1150Li B1190 Ld DELTA CLASSIC
Delta Classic Kilrem B
Se teknisk informationSe dokumentReferenser
Gates:B45 17x1150Li B1190 Ld DELTA CLASSIC
Rubix:183138
Tillverkare:962260450
EAN:5414465294938

Dokumenter
Produktinformation : B45 17x1150Li B1190 Ld DELTA CLASSIC - GATES
The wrapped classical section Hi-Power® V-belt has a long reputation for reliability on agricultural and industrial applications. The arched top of the Hi-Power® belt provides superior strength to prevent "dishing" and distortion of the tensile section. The cords are properly aligned, each of them carrying its full share of the load.
Styrkor
Arched top, concave sidewalls and rounded corners provide uniform tensile loading and uniform pulley sidewall contact for excellent belt service life and reduced pulley wear
The vulcanized Flex-bonded tensile cords provide superior resistance to tensile and flexing forces, fatigue and shock loads
The Flex Weave oil and heat resistant cover protects the belt core from the toughest environments
The vulcanized Flex-bonded tensile cords provide superior resistance to tensile and flexing forces, fatigue and shock loads
The Flex Weave oil and heat resistant cover protects the belt core from the toughest environments
Användningsområden
Industrial Applications, Including V-Flat Drives
Teknisk information
Attribut
| Profil | b/17 |
|---|---|
| Bälte nr. | b45 |
| Invändig längd | 1150 mm |
| Yttre längd | 1222 mm |
| Övre bredd | 17 mm |
| Höjd | 11 mm |
| Indikativ längd | 1190 mm |
| Material | sbr |
Att visa UNSPSC/ECL@SS/Customs
257,24 kr Ex moms
/ Styck
321,55 kr Inkl moms
- Tillgängliga