Klassisk v-rem Gates B40 17x1020Li B1060 Ld DELTA CLASSIC

Delta Classic Kilrem B

Se teknisk informationSe dokument

Referenser

Gates:B40 17x1020Li B1060 Ld DELTA CLASSIC
Rubix:183130
Tillverkare:962260400
EAN:5414465294365
brand logo

Teknisk sammanfattning

Profilb/17
Bälte nr.b40
Invändig längd1020 mm
Se alla caracteristics

Dokumenter

Produktinformation : B40 17x1020Li B1060 Ld DELTA CLASSIC - GATES


The wrapped classical section Hi-Power® V-belt has a long reputation for reliability on agricultural and industrial applications. The arched top of the Hi-Power® belt provides superior strength to prevent "dishing" and distortion of the tensile section. The cords are properly aligned, each of them carrying its full share of the load.

Styrkor

Arched top, concave sidewalls and rounded corners provide uniform tensile loading and uniform pulley sidewall contact for excellent belt service life and reduced pulley wear
The vulcanized Flex-bonded tensile cords provide superior resistance to tensile and flexing forces, fatigue and shock loads
The Flex Weave oil and heat resistant cover protects the belt core from the toughest environments

Användningsområden

Industrial Applications, Including V-Flat Drives

Teknisk information


Attribut
Profilb/17
Bälte nr.b40
Invändig längd1020 mm
Yttre längd1095 mm
Övre bredd17 mm
Höjd11 mm
Indikativ längd1060 mm
Materialsbr
227,27 kr Ex moms
/ Styck
284,09 kr Inkl moms
  • Tillgängliga