Klassisk v-rem Gates A128 13x3250Li A3280 Ld DELTA CLASSIC

Delta Classic Kilrem A

Se teknisk information

Referenser

Gates:A128 13x3250Li A3280 Ld DELTA CLASSIC
Rubix:183101
Tillverkare:962161280
EAN:5414465291241
brand logo

Teknisk sammanfattning

Profila/13
Bälte nr.a128
Invändig längd3250 mm
Se alla caracteristics

Produktinformation : A128 13x3250Li A3280 Ld DELTA CLASSIC - GATES


The wrapped classical section Hi-Power® V-belt has a long reputation for reliability on agricultural and industrial applications. The arched top of the Hi-Power® belt provides superior strength to prevent "dishing" and distortion of the tensile section. The cords are properly aligned, each of them carrying its full share of the load.

Styrkor

Arched top, concave sidewalls and rounded corners provide uniform tensile loading and uniform pulley sidewall contact for excellent belt service life and reduced pulley wear
The vulcanized Flex-bonded tensile cords provide superior resistance to tensile and flexing forces, fatigue and shock loads
The Flex Weave oil and heat resistant cover protects the belt core from the toughest environments

Användningsområden

Industrial Applications, Including V-Flat Drives

Teknisk information


Attribut
Profila/13
Bälte nr.a128
Invändig längd3250 mm
Yttre längd3303 mm
Övre bredd13 mm
Höjd8 mm
Indikativ längd3280 mm
Materialsbr
Sektion11 mm
472,57 kr Ex moms
/ Styck
590,71 kr Inkl moms
  • Tillgänglig – Leveransdatum på begäran