Klassisk v-rem Gates A83 13x2110Li A2140 Ld DELTA CLASSIC
Delta Classic Kilrem A
Se teknisk informationReferenser
Gates:A83 13x2110Li A2140 Ld DELTA CLASSIC
Rubix:183068
Tillverkare:962160830
EAN:5414465290152

Produktinformation : A83 13x2110Li A2140 Ld DELTA CLASSIC - GATES
The wrapped classical section Hi-Power® V-belt has a long reputation for reliability on agricultural and industrial applications. The arched top of the Hi-Power® belt provides superior strength to prevent "dishing" and distortion of the tensile section. The cords are properly aligned, each of them carrying its full share of the load.
Styrkor
Arched top, concave sidewalls and rounded corners provide uniform tensile loading and uniform pulley sidewall contact for excellent belt service life and reduced pulley wear
The vulcanized Flex-bonded tensile cords provide superior resistance to tensile and flexing forces, fatigue and shock loads
The Flex Weave oil and heat resistant cover protects the belt core from the toughest environments
The vulcanized Flex-bonded tensile cords provide superior resistance to tensile and flexing forces, fatigue and shock loads
The Flex Weave oil and heat resistant cover protects the belt core from the toughest environments
Användningsområden
Industrial Applications, Including V-Flat Drives
Teknisk information
Attribut
| Profil | a/13 |
|---|---|
| Bälte nr. | a83 |
| Invändig längd | 2110 mm |
| Yttre längd | 2160 mm |
| Övre bredd | 13 mm |
| Höjd | 8 mm |
| Indikativ längd | 2140 mm |
| Material | sbr |
| Sektion | 13 mm |
Att visa UNSPSC/ECL@SS/Customs
287,11 kr Ex moms
/ Styck
358,89 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran