Referenser
Gates:D170 32X4400LP/4320LI HIPOWER
Rubix:139764
Tillverkare:900510170
EAN:5412571053012

Produktinformation : D170 32X4400LP/4320LI HI-POWER® - GATES
Wrapped V-belt with traditional profile. The arched top, concave flanks and round edges guarantee a uniform tensile stress and even contact with the pulley grooves. The service life is extended and wear of the pulleys is reduced. Reliability and efficiency result in an excellent price/quality ratio. Lower replacement and maintenance costs thanks to a longer service life.
Styrkor
• Oil and heat resistant.
• Static conductive (ISO 1813).
• Meets the standards of the ATEX directives.
• UNISET tuning system.
• Static conductive (ISO 1813).
• Meets the standards of the ATEX directives.
• UNISET tuning system.
Teknisk information
Attribut
| Profil | d/32 |
|---|---|
| Bälte nr. | d170 |
| Invändig längd | 4320 mm |
| Indikativ längd | 4395 mm |
| Övre bredd | 32 mm |
| Höjd | 19 mm |
| Yttre längd | 4445 mm |
| Material | cr |
| Sektion | 32 mm |
Att visa UNSPSC/ECL@SS/Customs
5 316,66 kr Ex moms
/ Styck
6 645,83 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
