Klassisk v-rem Gates A48 13x1220Li A1250 Ld DELTA CLASSIC

Delta Classic Kilrem A

Se teknisk informationSe dokument

Referenser

Gates:A48 13x1220Li A1250 Ld DELTA CLASSIC
Rubix:183029
Tillverkare:962160480
EAN:5414465288678
brand logo

Teknisk sammanfattning

Profila/13
Bälte nr.a48
Invändig längd1220 mm
Se alla caracteristics

Dokumenter

Produktinformation : A48 13x1220Li A1250 Ld DELTA CLASSIC - GATES


The wrapped classical section Hi-Power® V-belt has a long reputation for reliability on agricultural and industrial applications. The arched top of the Hi-Power® belt provides superior strength to prevent "dishing" and distortion of the tensile section. The cords are properly aligned, each of them carrying its full share of the load.

Styrkor

Arched top, concave sidewalls and rounded corners provide uniform tensile loading and uniform pulley sidewall contact for excellent belt service life and reduced pulley wear
The vulcanized Flex-bonded tensile cords provide superior resistance to tensile and flexing forces, fatigue and shock loads
The Flex Weave oil and heat resistant cover protects the belt core from the toughest environments

Användningsområden

Industrial Applications, Including V-Flat Drives

Teknisk information


Attribut
Profila/13
Bälte nr.a48
Invändig längd1220 mm
Indikativ längd1250 mm
Övre bredd13 mm
Höjd8 mm
Yttre längd1276 mm
Materialsbr
187,08 kr Ex moms
/ Styck
233,85 kr Inkl moms
  • Tillgänglig – Leveransdatum på begäran