Referenser
Ansell:97-003-9
Rubix:392395
Tillverkare:97003090
EAN:0076490474461

Dokumenter
Produktinformation : 97-003 9 AA Laborer
Medium-duty cut-resistant gloves, combining grip with abrasion and vibration resistance.
Styrkor
•Reinforced protection: ActivArmr® 97-003 safety gloves feature INTERCEPT™ Cut Resistance Technology, fused with Kevlar® and stainless steel fibers, for protective gloves that deliver ANSI A4/EN ISO D cut protection and six times greater laceration defenses than standard leather glove alternatives
Enhanced defenses and grip: Gel padding reduces vibration and impacts, while nitrile foam coating makes for excellent grip in both wet and dry conditions
Heightened comfort: Designed with ZONZ™ Comfort Fit Technology, ActivArmr® 97-003 safety work gloves boast an ergonomic, breathable design, equipped with adjustable Velcro® cuffs for increased dexterity
Enhanced defenses and grip: Gel padding reduces vibration and impacts, while nitrile foam coating makes for excellent grip in both wet and dry conditions
Heightened comfort: Designed with ZONZ™ Comfort Fit Technology, ActivArmr® 97-003 safety work gloves boast an ergonomic, breathable design, equipped with adjustable Velcro® cuffs for increased dexterity
Användningsområden
Positioning;Operating of heavy machinery;Scaffolding;Hydraulic set and testing;Crushing and unloading ore;Primary grinding;Hydraulic repair;Product inspection;Conveyor and longwall maintenance;General pumping work;Handling of tools;Valve - line maintenance and repair;Handling jagged metal;Equipment maintenance Scaffolding Pipe handling and insulation Plumbing and sand blasting;Heavy machine operation;Mining;Oil and gas
Teknisk information
Attribut
| Typ | handske |
|---|---|
| Storlek | 9 |
| Skärmotstånd | 4 |
| Huvudmaterial | nitril |
| Användningsmiljö | oljig eller fet |
| Nivåbeständighetsnivå | 4 |
| ESD | nej |
| Ytbeläggning av handskarna | nitril |
| Färg | svart |
| Material | nylon, spandex, stainless steel, kevlar (liner);foam nitrile (coating) |
Att visa UNSPSC/ECL@SS/Customs
562,08 kr Ex moms
/ 12 par
702,60 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran