Referenser
Portwest:AP81B4RXS
Rubix:6393972
EAN:5036108305070
Produktinformation : Liquid Pro HR kutthanske, størrelse XS - AP81B4RXS - PORTWEST
The Liquid Pro Cut Glove offers maximum liquid protection and a high level of cut resistance. The smooth latex is fully coated before a second latex foam palm dip is applied, this process ensures maximum grip. The Cut Level D/ANSI A4 liner provides excellent protection against high cut risks.
Styrkor
•Level D cut resistance
Liquid Pro offers maximum liquid protection
Dual latex coating for additional protection in tough conditions
Seamless 13 gauge liner
Retail tag which aids presentation for retail sales
Liquid Pro offers maximum liquid protection
Dual latex coating for additional protection in tough conditions
Seamless 13 gauge liner
Retail tag which aids presentation for retail sales
Teknisk information
Attribut
| Typ | handske |
|---|---|
| Storlek | xs |
Att visa UNSPSC/ECL@SS/Customs
- Tillgänglig – Leveransdatum på begäran
