Skärbeständig Handske Honeywell 2332545-10
Check and Go handskar original gröna Poly uretan 5
Se teknisk informationReferenser
Honeywell:2332545-10
Rubix:6051987
EAN:3603835522685




Produktinformation : HONEYWELL 2332545-10
Polyamide material, Dyneema® fibre, Lycra®. Polyurethane (PU) coating red palm and fingers reinforced for working in dry or slightly greasy environments. Level 5: high protection against cuts.
EN 388 standard
EN 388 standard
Styrkor
With Check & Go, immediately recognise the level of protection against cuts. Even from a distance. By colour: the red, orange and green colours are known all over the world and used daily. By number: Honeywell is the first company to use the EN388 performance number in an easy-to-understand format thanks to a simple colour code. Washable at 40°c.
Användningsområden
For dry or lightly greasy environments. The ideal solution for visual recognition of the level of cut protection.
Teknisk information
Attribut
| Logistiska dimensioner (D x B x H) | 256x142x11,8 mm |
|---|---|
| Paketerad vikt | 58 g |
| Typ | handske |
| Storlek | 10 |
| Skärmotstånd | c |
| Huvudmaterial | polyamid |
| Matkontakt | nej |
| Användningsmiljö | torr |
| Nivåbeständighetsnivå | 3 |
| ESD | nej |
| Ytbeläggning av handskarna | polyuretan |
| Material | polyamide / fibre hppe / lycra / fibreglass |
Att visa UNSPSC/ECL@SS/Customs
- Tillgänglig – Leveransdatum på begäran