Referenser
Bosch:0601482001
Rubix:6451665
Tillverkare:0601482001
EAN:4053423252897
Dokumenter
Produktinformation : Spikerpistol GNH 18V-64-2 M L-BOXX 238 - 0601482001 - Bosch
The GTH 18V-14 wood stapler ensures fast work progress thanks to the Bosch 18V brushless motor. This stapler makes work less tiring with the counterbalance system which reduces recoil. And you can depend on consistent staple sinking without the insulation material ripping thanks to its reliable depth adjustment. Maintaining a consistent distance to the workpiece is easy with the large parallel contact surface and there’s an LED light that illuminates the working area. The GTH 18V-14 wood stapler operates with 6 – 14 mm staples. It has a contact trigger for both sequential and contact actuation and comes with a belt hook
Styrkor
•Fast work progress thanks to Bosch 18V brushless motor Minimises fatigue due to counterbalance system that reduces recoil
Precision work thanks to reliable depth adjustment
Maintains consistent distance to the workpiece with large parallel contact surface Keeps working area illuminated with LED light
Precision work thanks to reliable depth adjustment
Maintains consistent distance to the workpiece with large parallel contact surface Keeps working area illuminated with LED light
Teknisk information
Attribut
| Kapacitet | 1.6 mm |
|---|---|
| Vikt | 2.95 kg |
Att visa UNSPSC/ECL@SS/Customs
12 276,86 kr Ex moms
/ Styck
15 346,08 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran

