Referenser
Bosch:GBH 18V-26 D (0611916000)
Rubix:6293659
Tillverkare:0611916000
EAN:3165140953948

Dokumenter
Produktinformation : Gbh 18V-26 D Procore Solo
The GBH 18V-26 D Professional cordless rotary hammer with D-handle is the ideal all-rounder in Bosch’s SDS plus category, delivering high-powered performance, especially for vertical drilling and chiselling applications. With an impact energy of 2. 5 J – delivered by its maintenance-free brushless motor – it offers cordless power equal to the corded power of established Bosch hammers. As the first D-handle cordless rotary hammer with Kick Back Control, the tool integrates both flexible handling and increased user protection. Comfortable work is further supported by its bright LED light that illuminates darker working areas, its easy-to-operate large switch, and its D-handle that is especially convenient when chiselling. This D-hammer is intended for drilling and chiselling in concrete and masonry. It is compatible with dust attachment GDE 16 plus Professional and GDE 68 Professional as well as with all Bosch Professional 18 V batteries and chargers (Professional 18V System). Also compatible with AMPShare, the multi-brand battery alliance.
Styrkor
•First D-handle cordless rotary hammer with Kick Back Control offers both flexible handling and increased user protection
Comfortable handling due to large switch and D-handle, supported by bright LED light for effortless chiselling
Comfortable handling due to large switch and D-handle, supported by bright LED light for effortless chiselling
Teknisk information
Attribut
| Spänning | 18 V |
|---|---|
| Vikt | 2.6 kg |
| Sladdlös | ja |
| Ingen lasthastighet | 980 rpm |
| Borrkapacitet, metall | 13 mm |
Att visa UNSPSC/ECL@SS/Customs
5 323,52 kr Ex moms
/ Styck
6 654,40 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
