Referenser
Bosch:GSA 18V-LI C (06016A5004)
Rubix:6250399
Tillverkare:06016A5004
EAN:3165140876407





Produktinformation : TIGERSÅG GSA 18V-LI C SOLO KARTON
The extremely compact GSA 18 V-LI C Professional cordless reciprocating saw ensures low-vibration for comfortable operation. Equipped with a strong motor, this 18V-reciprocating saw allows for a fast work progress. Its tool-free Bosch SDS system makes changing saw blades fast and easy. The GSA 18 V-LI C Professional is ideal for sawing wood, metal, and plastic as well as wood composites and insulation materials. It is compatible with all Bosch Professional 18 V batteries and chargers (Professional 18V System). The GSA 18 V-LI C Professional also features an LED light and variable speed.
Styrkor
•Handy design and reduction of vibrations for smoother operation
Strong motor enables fast progress when sawing
Tool-free Bosch SDS system makes changing saw blades fast and easy
Strong motor enables fast progress when sawing
Tool-free Bosch SDS system makes changing saw blades fast and easy
Teknisk information
Attribut
| Spänning | 18 v li-ion V |
|---|---|
| Vikt | 2 kg |
| Sladdlös | ja |
| Modell | gsa |
| Batterikapacitet | 5 Ah |
| Resans längd | 21 mm |
Att visa UNSPSC/ECL@SS/Customs
3 370,17 kr Ex moms
/ Styck
4 212,71 kr Inkl moms
- Utgången
