Värmepistol Bosch GHG 18V-50 (06012A6501)

Cordless heat gun

Se teknisk informationSe dokument

Referenser

Bosch:GHG 18V-50 (06012A6501)
Rubix:6358549
Tillverkare:06012A6501
EAN:4059952586694
brand logo

Teknisk sammanfattning

Luftflöde175 l/min
Vikt0.59 kg
Min. Driftstemperatur300 °C
Se alla caracteristics

Dokumenter

Produktinformation : Hot air blower solo L-BOXX (GHG 18V-50) - 06012A6501 - Bosch


in L-BOXX 136 with reflector nozzle, 32 x 33 mm (1 609 390 453)
Convenient 18 V heat gun for mobile use

Styrkor

  • Time-saving: rapid heating to 300°C in just 6 s
  • Easy to handle and flexible to use in any working environment
  • Two temperature levels (300/500°C) and LED lighting for easy operation

Teknisk information


Attribut
Luftflöde175 l/min
Vikt0.59 kg
Min. Driftstemperatur300 °C
Max. Driftstemperatur500 °C
Längd183 mm
Typheat gun
Modellghg 18v-50
3 978,75 kr Ex moms
/ Styck
4 973,44 kr Inkl moms
  • Tillgänglig – Leveransdatum på begäran