Referenser
GISS:861949
Rubix:6278736
EAN:3660338166914

Dokumenter
Produktinformation : Vernesko CORCOVADO S3 SRC Størrelse 42
Upper water repellent leather pull-up brown colour. Breathable fabric lining. Polyurethane sole. Removable, anatomical and antiperspirant sole.
.
STRONG POINTS .
Sportswear design, comfortable, light shoes. PU / PU anti-abrasion, lightweight and flexible sole. Perforated composite toecap with breathable membrane. Anti-perforation " no metal " sole. Standard: EN ISO 20345: 2011
STRONG POINTS .
Sportswear design, comfortable, light shoes. PU / PU anti-abrasion, lightweight and flexible sole. Perforated composite toecap with breathable membrane. Anti-perforation " no metal " sole. Standard: EN ISO 20345: 2011
Styrkor
The technology used allows to expel the heat and moisture and keeps the foot cool and dry
Teknisk information
Attribut
| EU Skostorlek | 42 |
|---|---|
| Stem / Rod | låg |
| Färg | rjav |
| Huvudmaterial | läder |
| ESD | nej |
| Säkerhetskategori | s3 |
| Glidmotstånd | ja |
Att visa UNSPSC/ECL@SS/Customs
- Tillgänglig – Leveransdatum på begäran
