Referenser
Portwest:FW05BKR42
Rubix:6394009
Tillverkare:FW05BKR42
EAN:5036108198030

Dokumenter
Produktinformation : Steelite Fur Lined Protector Boot S3 CI, Black, Size 42 - FW05BKR42 - PORTWEST
High leg, fur lined version of our best selling safety boot. Suitable for use in cold working conditions.
Styrkor
•Fur lined for added warmth and comfort
Bellow tongue construction for better resistance to water penetration
Back pull-tab for ease of getting onto the foot
Protective scuff cap
Cold insulation
Protective steel toecap
Pierce resistant steel midsole
Anti-static footwear
Energy Absorbing Seat Region
Water resistant upper to prevent water penetration
SRC - Slip resistant outsole to prevent slips and trips on ceramic and steel surfaces
Fuel and oil resistant outsole
Dual density sole unit
CE certified
UKCA marked
Bellow tongue construction for better resistance to water penetration
Back pull-tab for ease of getting onto the foot
Protective scuff cap
Cold insulation
Protective steel toecap
Pierce resistant steel midsole
Anti-static footwear
Energy Absorbing Seat Region
Water resistant upper to prevent water penetration
SRC - Slip resistant outsole to prevent slips and trips on ceramic and steel surfaces
Fuel and oil resistant outsole
Dual density sole unit
CE certified
UKCA marked
Teknisk information
Attribut
| EU Skostorlek | 42 |
|---|---|
| Stem / Rod | hög |
| Färg | svart |
| Huvudmaterial | läder |
| Glidmotstånd | ja |
| Material | split leather (upper);pu/tpu (outsole) |
| Typ av sulor | pierce resistant steel (midsole);slip resistant (outsole) |
Att visa UNSPSC/ECL@SS/Customs
- Tillgänglig – Leveransdatum på begäran
EU Skostorlek
42