Referenser
Freudenberg Sealing Technologies:24109478
Rubix:527671
Tillverkare:24109478

Produktinformation : Piston seal Omegat OMK-MR 125 X 109.5 X 5.9 / 7.75 mm PTFE GM201 / NBR
Symmetrical two-piece O-ring as sealing and preloading element; pressure-activation grooves on sealing surface; adhesive seat at inner diameter
Teknisk information
Attribut
| Logistisk vikt | 28 g |
|---|---|
| Yttre diameter | 125 mm |
| Innerdiameter | 109.5 mm |
| Höjd | 5.9 mm |
Att visa UNSPSC/ECL@SS/Customs
6 746,13 kr Ex moms
/ Styck
8 432,66 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
