Referenser
Freudenberg Sealing Technologies:24192188
Rubix:527919
Tillverkare:24192188

Produktinformation : Piston seal Omegat OMK-MR 260 X 239 X 7.7 / 10.5 mm PTFE B602 / NBR
Symmetrical two-piece O-ring as sealing and preloading element; pressure-activation grooves on sealing surface; adhesive seat at inner diameter
Teknisk information
Attribut
| Logistisk vikt | 122 g |
|---|---|
| Yttre diameter | 260 mm |
| Innerdiameter | 239 mm |
| Höjd | 7.7 mm |
Att visa UNSPSC/ECL@SS/Customs
- Tillgänglig – Leveransdatum på begäran
