Referenser
Freudenberg Sealing Technologies:24179254
Rubix:527885
Tillverkare:24179254

Produktinformation : Piston seal Omegat OMK-MR 400 X 375.5 X 7.7 / 12.25 mm PTFE B602 / NBR
Symmetrical two-piece O-ring as sealing and preloading element; pressure-activation grooves on sealing surface; adhesive seat at inner diameter
Teknisk information
Attribut
| Logistisk vikt | 300 g |
|---|---|
| Yttre diameter | 400 mm |
| Innerdiameter | 375.5 mm |
| Höjd | 7.7 mm |
Att visa UNSPSC/ECL@SS/Customs
25 141,19 kr Ex moms
/ Styck
31 426,49 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
