Verktygsnyckel Bahco SB111M-10, Typ: Kombinationsnyckel| Öppning: 10| Längd: 144 mm
Combination Wrench
Se teknisk informationReferenser
Bahco:SB111M-10
Rubix:429033
EAN:7314151839864

Produktinformation : U-RINGNYCKEL 10 MM - SB111M-10
Open end angle 15° with a slimmer head for improved accessibility
Ring end angle 15° for knuckle clearance or better grip
Larger and bi-directional size marking for easy identification
12-point Dynamic-Drive™ profile provides longer life for screws and nuts
Chrome plated micro-matte finishing provides high quality surface
High-performance alloy steel
Standards: ISO 691, ISO 7738, ISO 3318, ISO 1711-1 and DIN 3113
SB: retail pack on a plastic info card
Ring end angle 15° for knuckle clearance or better grip
Larger and bi-directional size marking for easy identification
12-point Dynamic-Drive™ profile provides longer life for screws and nuts
Chrome plated micro-matte finishing provides high quality surface
High-performance alloy steel
Standards: ISO 691, ISO 7738, ISO 3318, ISO 1711-1 and DIN 3113
SB: retail pack on a plastic info card
Styrkor
Metric Flat Combination Wrenches with Chrome Finish
Teknisk information
Attribut
| Logistisk vikt | 50 g |
|---|---|
| Öppning | 10 |
| Längd | 144 mm |
| Typ | kombinationsnyckel |
| Slutbehandling | kromad |
Att visa UNSPSC/ECL@SS/Customs
- Tillgänglig – Leveransdatum på begäran
