Stödplatta för fiberskiva Pferd Tools SBH 50 M
COMBIDISC ® SBH 50 M Abrasive pads
Se teknisk informationReferenser
Pferd Tools:SBH 50 M
Rubix:6014298
Tillverkare:42721502
EAN:4007220266809
Produktinformation : COMBI-DISC. SBH 50 M HÅLLARE - 42721502 - PFERD
Adapter The rod of the abrasive pads holder can be replaced with a suitable adapter. The bracket can then be attached directly to the in of the tool drive. The following adapters are available: AF 141/4, EAN (4007220302026) internal thread M14, external thread 1/420 UNC. Suitable for machines with M14 pin. SPV20 CD 1/420 UNC, (EAN 4007220333167) internal thread 1/420 UNC, external thread 1/420 UNC. Suitable for machines with pin 1/420 UNC e.g. for PW 3/120 DH. Order designation: For more information and order references for adapters, refer to catalogue 209. Explanation of abbreviations: S = Ø stem L = stem length Colour code of the abrasive pad holders: W (soft) = grey M (medium) = blue H (hard) = red
Teknisk information
Attribut
Att visa UNSPSC/ECL@SS/Customs
287,70 kr Ex moms
/ Styck
359,63 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran