Referenser
Spartex:853593
Rubix:6334445
EAN:3660338096679

Dokumenter
Produktinformation : TRUNNION CLAMP W1 Clamping range mm 40-43
Steel pin Collar W1
.
Ideal for automotive applications, the transport of powders (food powders), concrete, sand and cement. Full trunnion. Sturdy band with rounded edge. .
Mechanical hook. .
Band width (mm): 18 (between 17 and 31) - 20 (32-63) Standard: DIN 3017
Ideal for automotive applications, the transport of powders (food powders), concrete, sand and cement. Full trunnion. Sturdy band with rounded edge. .
Mechanical hook. .
Band width (mm): 18 (between 17 and 31) - 20 (32-63) Standard: DIN 3017
Teknisk information
Attribut
| Typ | trunnion |
|---|---|
| Spänndiameter | 43 mm |
| Spännområde, minimum | 40 mm |
| Spännområde, maximalt | 43 mm |
| Bredd | 20 mm |
| Material | w1 steel |
Att visa UNSPSC/ECL@SS/Customs
110 138,50 kr Ex moms
/ 25 Styck
137 673,13 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran