Referenser
Bahco:CL-1221
Rubix:422873
EAN:7314150127122

Dokumenter
Produktinformation : SNÖRSLÅ 30 M
Styrkor
•Mixed orange nylon and cotton chalk line
High chalk retention in the cotton
3 X rewind speed
Clutch function allowing easy and fast line unwind
Claw and hook end, with an integrated belt clip
Strong 16 kg breaking strain high chalk retaining nylon and cotton line
More time between refills thanks to its 50 g chalk capacity
Can be used as a plumb bob
High chalk retention in the cotton
3 X rewind speed
Clutch function allowing easy and fast line unwind
Claw and hook end, with an integrated belt clip
Strong 16 kg breaking strain high chalk retaining nylon and cotton line
More time between refills thanks to its 50 g chalk capacity
Can be used as a plumb bob
Teknisk information
Attribut
| Logistisk vikt | 198 g |
|---|---|
| Färg | orange |
Att visa UNSPSC/ECL@SS/Customs
1 043,28 kr Ex moms
/ 6 Styck
1 304,10 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
