Referenser
Ersatt ref.:862828
GISS Cutline:893156
Rubix:6364971
EAN:3660338456541

Produktinformation : D.4 VARI CUT 39/42 CARB. END MILL, Z4, CUPP, STRAIGHT SHANK - 893156 - CUTLINE
Solid carbide endmill - 4 flutes
Variable helix 39/42° for efficient roughing & semi-finishing applications
Straight shank DIN 6535HA - Centre cut
CUPP coating - PVD ALCrN based coating for universal milling application - High wear resistance, tenacity & roughness for a wide range of material application
Variable helix to increase polyvalence & performance - Few vibrations to increase lifetime of the tool and finishing aspect - High cutting parameters possible for roughing operations
Highly appropriate for steel, stainless steel & cast iron
Can be used in non-ferrous materials, super-alloys & hard-materials
Variable helix 39/42° for efficient roughing & semi-finishing applications
Straight shank DIN 6535HA - Centre cut
CUPP coating - PVD ALCrN based coating for universal milling application - High wear resistance, tenacity & roughness for a wide range of material application
Variable helix to increase polyvalence & performance - Few vibrations to increase lifetime of the tool and finishing aspect - High cutting parameters possible for roughing operations
Highly appropriate for steel, stainless steel & cast iron
Can be used in non-ferrous materials, super-alloys & hard-materials
Styrkor
Free ground neck for high usable length
Användningsområden
Coolant highly recommended to ease chips evacuation, reduce tool heat and increase lifetime
Teknisk information
Attribut
| Diameter | 4 mm |
|---|---|
| Typ av fäste | cylindrisk |
| Diameter fäste | 6 mm |
| Antal tänder | 4 |
| Klipplängd | 11 mm |
| Total längd | 57 mm |
| Mittskär | yes |
| Skärmaterial | karbid |
| Beläggning | cupp - multi materia |
| Typ | vari-helix |
| Helix vinkel | 39 ° |
| Bearbetning av material | steel / stainless steel / cast iron / non-ferrous / hard |
Att visa UNSPSC/ECL@SS/Customs
684,48 kr Ex moms
/ Styck
855,60 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
