Monoblocskärare GISS Cutline 893175

CARBIDE END-MILL VARIABLE-HELIX RADIUS CORNER

Se teknisk information

Referenser

GISS Cutline:893175
Rubix:6364954
EAN:3660338456718
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo

Teknisk sammanfattning

Diameter4 mm
Typ av fästecylindrisk
Diameter fäste6 mm
Se alla caracteristics

Produktinformation : D.4 R0,5 VARI CUT 39/42 CARB. END MILL, Z4, CUPP, RAD. CORNER - 893175 - CUTLINE


Solid carbide endmill - 4 flutes
Variable helix 39/42° for efficient roughing & semi-finishing applications - Radius corner
Straight shank DIN 6535HA - Centre cut
CUPP coating - PVD ALCrN based coating for universal milling application - High wear resistance, tenacity & roughness for a wide range of material application

Variable helix to increase polyvalence & performance - Few vibrations to increase lifetime of the tool and finishing aspect - High cutting parameters possible for roughing operations
Highly appropriate for steel, stainless steel & cast iron
Can be used in non-ferrous materials, super-alloys & hard-materials

Styrkor

Free ground neck for high usable length

Användningsområden

Coolant highly recommended to ease chips evacuation, reduce tool heat and increase lifetime
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo

Teknisk information


Attribut
Diameter4 mm
Typ av fästecylindrisk
Diameter fäste6 mm
Antal tänder4
Klipplängd11 mm
Total längd57 mm
Mittskäryes
Skärmaterialkarbid
Beläggningcupp - multi materia
Typvari-helix radius corner
Helix vinkel39 °
Bearbetning av materialsteel / stainless steel / cast iron / non-ferrous / hard
355,01 kr Ex moms
/ Styck
443,76 kr Inkl moms
  • Tillgänglig – Leveransdatum på begäran