Referenser
Dormer:C2475.5
Rubix:6200230
EAN:7320760354797

Produktinformation : SKAFTFRÄS FINBEARBETNING 5.50mm HSS-E-PM BLANK DIN 844 K - C2475.5 - DORMER
HSS-E-PM mid-length finger cutter with weld-on shaft DIN 844K N 30° uncoated 4/6-cutter for non-alloyed steel <850 N/mm². Titanium. Nickel and copper alloys.
Användningsområden
• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Titanium non-alloyed (<200 HB <700 N/mm²)
• nickel non-alloyed (<200 HB <700 N/mm²)
• Copper (<100 HB <350 N/mm²)
• Béta-Brass Bronze (<200 HB <700 N/mm²)
• Alfa-Brass (<200 HB <700 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Titanium non-alloyed (<200 HB <700 N/mm²)
• nickel non-alloyed (<200 HB <700 N/mm²)
• Copper (<100 HB <350 N/mm²)
• Béta-Brass Bronze (<200 HB <700 N/mm²)
• Alfa-Brass (<200 HB <700 N/mm²)
Teknisk information
Attribut
| Diameter | 5.5 mm |
|---|---|
| Typ av fäste | weldon |
| Diameter fäste | 6 mm |
| Antal tänder | 4 |
| Klipplängd | 13 mm |
| Total längd | 57 mm |
| Mittskär | no |
| Skärmaterial | hss-e / pm |
| Bearbetning av material | steels, titanium, nickel, copper |
| Skärvinkel | 30 ° |
Att visa UNSPSC/ECL@SS/Customs
442,03 kr Ex moms
/ Styck
552,54 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
