Referenser
Bahco:HUS-1.0-650
Rubix:423242
EAN:7311518123673

Dokumenter
Produktinformation : ALLROUNDYXA 1 KG 650 MM
Styrkor
Curved handle, secured by a jagged composite wedge equipped with a Euro hanger
Suspension hole (European standard) in the handle for easy storage
Compact head, Yankee pattern
High-quality tool material
Comfortable to use curved solid handle
Easy penetration of wood from the high quality tool head
Secure fixing of the head with a jagged composite wedge
Easy storage with the hanging hole in the shaft
Suspension hole (European standard) in the handle for easy storage
Compact head, Yankee pattern
High-quality tool material
Comfortable to use curved solid handle
Easy penetration of wood from the high quality tool head
Secure fixing of the head with a jagged composite wedge
Easy storage with the hanging hole in the shaft
Teknisk information
Attribut
| Logistisk vikt | 1480 g |
|---|---|
| Vikt | 1.4 kg |
| Modell | yankee-model |
| Total längd | 650 mm |
Att visa UNSPSC/ECL@SS/Customs
- Tillgängliga