Referenser
Bahco:HUS-0.8-500
Rubix:423241
EAN:7311518123666

Dokumenter
Produktinformation : HOBBYYXA 0,8 KG 500 MM
Styrkor
•Curved ash wood handle, according to DIN 5132, form B
8 mm suspension hole at the end of the handle for easy storage
FSC certified
Compact head, Yankee pattern
High-quality tool steel according to DIN 7287, class B
Secured by a jagged composite plastic wedge equipped with a Euro hanger
8 mm suspension hole at the end of the handle for easy storage
FSC certified
Compact head, Yankee pattern
High-quality tool steel according to DIN 7287, class B
Secured by a jagged composite plastic wedge equipped with a Euro hanger
Teknisk information
Attribut
| Logistisk vikt | 1125 g |
|---|---|
| Vikt | 1080 kg |
| Handtag | wood |
Att visa UNSPSC/ECL@SS/Customs
- Tillgänglig – Leveransdatum på begäran
