Referenser
Festo:CAMC-F-EP
Rubix:509327
Tillverkare:1911917
EAN:4052568249328
Dokumenter
Produktinformation : Gränssnitt, CAMC-F-EP - 1911917 - FESTO
interface CAMC-F-EP Plug-in card for fieldbus interface. Dimensions W x L x H=19 mm x 90 mm x 65 mm, CE mark (see declaration of conformity)=to EU directive for EMC, Storage temperature=-25 - 70 °C, Relative Air humidity=(* 5 - 95 %, * non-condensing), Protection class=(* IP20, * in assembled condition)
Teknisk information
Attribut
| Typ | interface |
|---|
Att visa UNSPSC/ECL@SS/Customs
7 722,22 kr Ex moms
/ Styck
9 652,78 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran