Referenser
Festo:CAMC-F-PN
Rubix:509326
Tillverkare:1911916
EAN:4052568249311
Dokumenter
Produktinformation : Gränssnitt, CAMC-F-PN - 1911916 - FESTO
interface CAMC-F-PN Plug-in card for fieldbus interface. Dimensions W x L x H=19 mm x 90 mm x 65 mm, CE mark (see declaration of conformity)=to EU directive for EMC, Storage temperature=-25 - 70 °C, Relative Air humidity=(* 5 - 95 %, * non-condensing), Protection class=(* IP20, * in assembled condition)
Teknisk information
Attribut
| Typ | interface |
|---|
Att visa UNSPSC/ECL@SS/Customs
4 564,78 kr Ex moms
/ Styck
5 705,98 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran