Referenser
Bahco:P3-20-F
Rubix:428439
EAN:7311518275259

Dokumenter
Produktinformation : SEKATÖR 20 CM - P3-20-F
Styrkor
•Fully-hardened steel blade
Large cutting head suitable for general pruning
Very robust design with forged steel handles
Spare parts available
Simple clip locking mechanism
Designed for pruning and training of vines
Comfortable forged handle
Long-lasting sharpness and clean cutting with less friction thanks to special blade grinding process
Larger cutting head for general purpose use
Large cutting head suitable for general pruning
Very robust design with forged steel handles
Spare parts available
Simple clip locking mechanism
Designed for pruning and training of vines
Comfortable forged handle
Long-lasting sharpness and clean cutting with less friction thanks to special blade grinding process
Larger cutting head for general purpose use
Användningsområden
General Pruning
Teknisk information
Attribut
| Logistisk vikt | 420 g |
|---|---|
| Skärkapacitet | 20 mm |
| Längd | 200 mm |
Att visa UNSPSC/ECL@SS/Customs
- Tillgänglig – Leveransdatum på begäran
