Standardni okrogli matični vložek Dormer F3703/8X1.1/2

BSPF (G) HSS BS Circular Split Die

Se teknisk information

Referenser

Dormer:F3703/8X1.1/2
Rubix:6197463
EAN:7320760209349
Gun Nosed Die 3/8inchx19  BS1127:1950

Teknisk sammanfattning

Produktinformation : G(BSP) Gängsnitt, Justerbara, F3703/8X1.1/2 - 5978464 - DORMER


1/4 x 19 BSPF (G series) HSS BS1127:1950 1.5/16 inch Outside Diameter Circular Split Die
3/8 BSPF(G) HSS 1.1/2" Circular Split Die

Användningsområden

• Screw-machine steel, mild steel (<120 HB <400 N/mm²)
• Structural steel, case-hardening steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Lamellar cast iron (<150 HB >500 N/mm²)
• Lamellar cast iron (>150<300 HB >500<1000 N/mm²)
• Nodular cast iron / malleable cast iron (<200 HB <700 N/mm²)
• Unalloyed aluminium-magnesium (<100 HB <350 N/mm²)
• Aluminium alloyed (Silicon 0.5%) (<150 HB <500 N/mm²)
• Aluminium alloyed Silicon > 0.5% < 10% (<120 HB <400 N/mm²)

Teknisk information


Attribut
Materialhss
Typg(gsb)
951,94 kr Ex moms
/ Styck
1 189,93 kr Inkl moms
  • Tillgänglig – Leveransdatum på begäran