Standardni okrogli matični vložek Dormer F3701/2X2
BSPF (G) HSS BS Circular Split Die
Se teknisk informationReferenser
Dormer:F3701/2X2
Rubix:6197468
EAN:7320760209356



Produktinformation : G(BSP) Gängsnitt, Justerbara, F3701/2X2 - 5978449 - DORMER
1/4 x 19 BSPF (G series) HSS BS1127:1950 1.5/16 inch Outside Diameter Circular Split Die
1/2 BSPF(G) HSS 2" Circular Split Die
Användningsområden
• Screw-machine steel, mild steel (<120 HB <400 N/mm²)
• Structural steel, case-hardening steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Lamellar cast iron (<150 HB >500 N/mm²)
• Lamellar cast iron (>150<300 HB >500<1000 N/mm²)
• Nodular cast iron / malleable cast iron (<200 HB <700 N/mm²)
• Unalloyed aluminium-magnesium (<100 HB <350 N/mm²)
• Aluminium alloyed (Silicon 0.5%) (<150 HB <500 N/mm²)
• Aluminium alloyed Silicon > 0.5% < 10% (<120 HB <400 N/mm²)
• Structural steel, case-hardening steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Lamellar cast iron (<150 HB >500 N/mm²)
• Lamellar cast iron (>150<300 HB >500<1000 N/mm²)
• Nodular cast iron / malleable cast iron (<200 HB <700 N/mm²)
• Unalloyed aluminium-magnesium (<100 HB <350 N/mm²)
• Aluminium alloyed (Silicon 0.5%) (<150 HB <500 N/mm²)
• Aluminium alloyed Silicon > 0.5% < 10% (<120 HB <400 N/mm²)
Teknisk information
Attribut
| Gängning | 1/2 |
|---|---|
| Material | hss |
| Burtjocklek | 15.88 mm |
| Typ | g(gsb) |
Att visa UNSPSC/ECL@SS/Customs
1 411,57 kr Ex moms
/ Styck
1 764,46 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
