Kopplingslänk för kedja Tsubaki RS08B-1 SS CL (P=1/2'') (SC)
BS SS Chain Connecting Link (Spring Clip)
Se teknisk informationReferenser
Tsubaki:RS08B-1 SS CL (P=1/2'') (SC)
Rubix:102617
Tillverkare:0231080002
EAN:8718472015676



Produktinformation : RS 08B-1 SS Tsubaki connecting link
All basic components of Tsubaki SS chain are made of Stainless Steel SUS304 (except the spring clips, which are made of SUS301). This chain can be used in special environments such as underwater, acidic and alkaline applications. It can also be used in high and low temperatures (-20°C to +400°C). SUS304 is only marginally magnetic, which is the result of the cold-forging process.
Teknisk information
Attribut
| Logistisk vikt | 9 g |
|---|---|
| Kedja | 08bsscl |
| Kedje pitch | 12.7 mm |
| Profil | simplex (1) |
| Material | stainless steel sus304 (spring clips: sus301) |
| Vikt | 9 g |
| Rulldiameter | 8.51 mm |
| Typ | clip connecting link |
Att visa UNSPSC/ECL@SS/Customs
137,72 kr Ex moms
/ Styck
172,15 kr Inkl moms
- Tillgängliga