Rullkedja i europeisk design Tsubaki RS16B NEPTUNE 2 RP (P=1")
BS NEPTUNE rullkedja
Se teknisk informationReferenser
Tsubaki:RS16B NEPTUNE 2 RP (P=1")
Rubix:132111
Tillverkare:70235162000-M5
EAN:8718472783292



Produktinformation : RS16B-2 NEPTUNE Tsubaki BS rullkedja
BS Neptune™ Chain is a Tsubaki BS chain that has undergone a special surface treatment. The link plates, bushes and bearing pins have a special two stage layer applied in order to provide the maximum protection from the operating or environmental conditions. (Spring clips are SUS301). Neptune™ Rollers have a special coating designed to resist the corrosive conditions as well as the severe dynamic contact between roller and sprocket. This chain is suitable for use in applications that are subject to akaline cleaning and environments exposed to seawater, acid-rain and other adverse weather conditions. This chain does not contain any chemically hazardous substances such as Hexavalent Chromium, Lead, Cadmium and Mercury as regulated by RoHS.
Teknisk information
Attribut
| Kedje pitch | 25.4 mm |
|---|---|
| Profil | duplex (2) |
| Kedja | 16b-2 |
| Rulldiameter | 15.88 mm |
| Inre bredd min. | 17.02 mm |
| Kedjelängd | 5000 mm |
| Stiftlängd | 75.2 mm |
| Stiftdiameter | 8.28 mm |
| Vikt | 28.6 kg |
| Plattyp | rund |
| Plåthöjd | 21 mm |
| Platttjocklek | 4 mm |
| Draghållfasthet min. | 128 kN |
Att visa UNSPSC/ECL@SS/Customs
60 516,30 kr Ex moms
/ 5 Meter
75 645,38 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran