Referenser
Ersatt ref.:856147
Mecaline:10B1-MTR
Rubix:6347549
Tillverkare:886780
EAN:3660338401671

Dokumenter
Produktinformation : 10B-1 Rullkedja 5/8'' simplex mtr
Our chains comply with the European standard (DIN 8187-ISO 606) which describes the dimensional characteristics. They are designed for the most common requirements. These chains are made of carbon steel. The plates are core-treated (42 to 46 HRC), the pins are carbonitrided.
CHAIN PITCH 15,87 SINGLE - MTR 10B1
Styrkor
Heat treated components, high durability
Användningsområden
For use with BS chain and sprockets
Teknisk information
Attribut
| Kedje pitch | 15.875 mm |
|---|---|
| Profil | simplex (1) |
| Kedja | 10b-1 |
| Rulldiameter | 10.16 mm |
| Inre bredd min. | 9.65 mm |
| Kedjelängd | 5000 m |
| Material | carbon steel |
| Stiftlängd | 20.5 mm |
| Stiftdiameter | 5.08 mm |
| Plattyp | standard |
| Plåthöjd | 14.6 mm |
| Platttjocklek | 1.65 mm |
| Draghållfasthet min. | 22.2 kN |
Att visa UNSPSC/ECL@SS/Customs
415,84 kr Ex moms
/ Meter
519,80 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
