Brytblad till kniv Knipex 95 39 250

Movable blade

Se teknisk information

Referenser

Knipex:95 39 250
Rubix:369513
EAN:4003773022244
brand logo

Teknisk sammanfattning

Typmovable blade for cable cutter 9531/9536250

Produktinformation : RÖRLIG RESERVKNIV 95 39 250 - 95 39 250 - KNIPEX


For cutting copper and aluminium single conductors as well as multiple stranded cables. Not suitable for steel wire and wire ropes. Precision ground, hardened blades. Clean and smooth cut without crushing and deformation. One-hand operation using ratchet principle. Little handforce required due to very high transmission ratio. Two-stage ratchet drive for easy cutting. Simple handling as a result of low weight and compact design - can be used even in confined areas. Guard prevents operators' fingers being pinched. High-grade special tool steel, forged, oil-hardened

Teknisk information


Attribut
Typmovable blade for cable cutter 9531/9536250
778,92 kr Ex moms
/ Styck
973,65 kr Inkl moms
  • Tillgänglig – Leveransdatum på begäran