Cirkulär slipborste Norton 66254405412
Brushes for Hand drills - Industrial Brushes
Se teknisk informationSe dokumentReferenser
Norton:66254405412
Rubix:6293498
EAN:8711479447822

Dokumenter
Produktinformation : Radialbørste med skaft STÅL VÅGIG NOR 17x65x6 skaft 0,2 T25
Norton offers a broad range of wire brushes suitable for a wide range of surface processing applications.
The range encompasses crimped & knotted wire power wheel brushes, bevelled brushes, cup brushes, end brushes & hand brushes.
Our high quality products contain a number different types of wire which have been specifically selected to give the best results in any specific application.
The range encompasses crimped & knotted wire power wheel brushes, bevelled brushes, cup brushes, end brushes & hand brushes.
Our high quality products contain a number different types of wire which have been specifically selected to give the best results in any specific application.
Teknisk information
Attribut
| Tråd | steel |
|---|---|
| Borst diameter | 68 mm |
| Applikation | stripping |
| Diameter | 68 mm |
| Skaftdiameter | 24 mm |
Att visa UNSPSC/ECL@SS/Customs
1 248,08 kr Ex moms
/ packet
1 560,10 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
