Cirkulär slipborste Norton 66254406243
Brushes for Bench grinder - Industrial Brushes
Se teknisk informationSe dokumentReferenser
Norton:66254406243
Rubix:6202574
EAN:8711479449598

Dokumenter
Produktinformation : Cirkulärborstar med vågig tråd, 2/3-radiga 200 x 36 x 32/80 mm - 66254406243 - NORTON
Norton offers a broad range of wire brushes suitable for a wide range of surface processing applications.
The range encompasses crimped & knotted wire power wheel brushes, bevelled brushes, cup brushes, end brushes & hand brushes.
Our high quality products contain a number different types of wire which have been specifically selected to give the best results in any specific application.
The range encompasses crimped & knotted wire power wheel brushes, bevelled brushes, cup brushes, end brushes & hand brushes.
Our high quality products contain a number different types of wire which have been specifically selected to give the best results in any specific application.
Teknisk information
Attribut
| Tråd | steel |
|---|---|
| Borst diameter | 200 mm |
| Applikation | stripping |
| Diameter | 200 mm |
| Skaftdiameter | 32 mm |
Att visa UNSPSC/ECL@SS/Customs
855,70 kr Ex moms
/ Styck
1 069,63 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
