Referenser
3M:BT-64
Rubix:6399569
Tillverkare:7100189597
EAN:04054596643123




Teknisk sammanfattning
| Typ | versaflo breathing tube bt-64, airtight, intensive use |
|---|
Dokumenter
Produktinformation : Versaflo Pusteluftslange BT-64, Tettsittende, Kraftig - 7100189597 - 3M
3M™ Powered & Supplied Air Breathing Tubes are part of a CE-approved respiratory system 3M™ Powered & Supplied Air Breathing Tubes connects the air source with the head top and ensures clean air reaches the head top reliably and with unrestricted airflow. 3M™ Powered & Supplied Air Breathing Tubes are compatible with certain 3M™ Respiratory Head tops and Air Delivery Units.
Styrkor
•Quickly allows attachment between head top and Powered Air Respirator or Supplied Air Regulator
CE approved when used as part of a complete system
Replacement Part
Simple to install
CE approved when used as part of a complete system
Replacement Part
Simple to install
Användningsområden
Assembly;General Maintenance;Liquid Chemical Handling;Painting;Spray Coating;Spray Insulation;Spraying
Teknisk information
Attribut
| Typ | versaflo breathing tube bt-64, airtight, intensive use |
|---|---|
| Material | vinyl |
Att visa UNSPSC/ECL@SS/Customs
3 690,44 kr Ex moms
/ Styck
4 613,05 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran